Skip Content
HOODED CHEMSPLASH 1,ELASTIC,XL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOODED CHEMSPLASH 1,ELASTIC,XL,P

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HKL9
  • Mfr. Model # 3HKL9
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Item Hooded Chemical Resistant Coveralls
  • Colour Yellow
  • Features Elastic Wrists and Open Ankles
  • Material ChemSplash 1(R)
  • Size X-Large
  • Seam Style Sealed
  • Closure Type Zipper
  • Fabric Weight 2.1 oz.
  • Standards ASTM 1001, EN ISO 13982-1:2004, EN 1149-1, 14126, 14605:2005, 13034:2005, 1073:2002
  • Fits Waist Size 25"
  • Fits Chest Size 26-1/2"
  • Inseam 29-1/2"
  • Cuff Style Elastic
  • Ankle Style Elastic
  • Color Family Yellows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list