HOODED BODYFILTER 95+,ELASTIC,L, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOODED BODYFILTER 95+,ELASTIC,L,

BODYFILTER 95+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HKH8
  • Mfr. Model # 3HKH8
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.1 lbs

Technical Specs

  • Colour White
  • Features Elastic Face and Wrists, Attached Boot Covers
  • Material BodyFilter 95+(R)
  • Item Hooded Disposable Coveralls
  • Seam Style Serged
  • Standards OSHA, Class 1, CS-101-153
  • Closure Type Zipper
  • Fabric Weight 8.8 oz.
  • Fits Chest Size 25"
  • Inseam 29"
  • Fits Waist Size 23-1/2"
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Colour Family Whites
  • Thickness 12 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list