Skip Content
HOODED BODYFILTER 95+,3XL,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOODED BODYFILTER 95+,3XL,PK 25

BODYFILTER 95+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HKJ2
  • Mfr. Model # 3HKJ2
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.15 lbs

Technical Specs

  • Colour White
  • Features Elastic Face and Wrists, Attached Boot Covers
  • Item Hooded Disposable Coveralls
  • Material BodyFilter 95+(R)
  • Size 3X-Large
  • Standards OSHA, Class 1, CS-101-153
  • Seam Style Serged
  • Closure Type Zipper
  • Fits Chest Size 29-1/2"
  • Inseam 31-1/2"
  • Fabric Weight 10.4 oz.
  • Cuff Style Elastic
  • Fits Waist Size 28"
  • Ankle Style Elastic
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list