Skip Content
HOODED BODYFILTER 95+,2XL,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOODED BODYFILTER 95+,2XL,PK 25

BODYFILTER 95+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HKJ1
  • Mfr. Model # 3HKJ1
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.85 lbs

Technical Specs

  • Colour White
  • Features Elastic Face and Wrists, Attached Boot Covers
  • Material BodyFilter 95+(R)
  • Item Hooded Disposable Coveralls
  • Size 2X-Large
  • Seam Style Serged
  • Standards OSHA, Class 1, CS-101-153
  • Closure Type Zipper
  • Fits Chest Size 28"
  • Inseam 30-1/2"
  • Fabric Weight 9.6 oz.
  • Fits Waist Size 26-1/2"
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Color Family Whites

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list