RAIN HOOD, JOURNEYMAN, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN HOOD, JOURNEYMAN, YELLOW

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM5112
  • Mfr. Model # 5112
  • UNSPSC # 46181522
  • CATALOGUE PAGE # 2300
  • Shipping Weight 7.69 lbs

Product Details

Journeyman oil resistant rainwear, detachable hood, colour yellow.

Technical Specs

  • Colour Yellow
  • For Use With 5110J
  • Item Drawstring Rain Hood
  • Size Universal
  • Seam Style Welded, Stitched
  • Material 0.45 mm PVC/Polyester
  • Attachment Type Snap-On/Off
  • Thickness 0.45 mm
  • Standards None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list