HOOD WELDING CUTDOWN SHEILD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOOD WELDING CUTDOWN SHEILD

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL29411-08E
  • Mfr. Model # 29411-08E
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Gray
  • Features Leather Bibs
  • Headgear Ratchet
  • Viewing Area 2" x 4.25"
  • Includes Leather Bib, Neck and Head Extension, Ratchet Headgear
  • Series Custom Series
  • Standards ANSI Z87
  • Item Confined Space Welding Helmet
  • Number of Arc Sensors 0
  • Lens Shade 10
  • Welding Helmet Color Gray
  • Welding Helmet Material Nylon
  • Grind Mode No
  • Electromagnetic Sensor No
  • Switching Speed Not Rated
  • Welding Helmet Type Passive
  • Welding Helmet Light State 3.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list