Skip Content
HOOD VENTILATED FR 18IN L GRAY HRC4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOD VENTILATED FR 18IN L GRAY HRC4

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALFH40GY-C
  • Mfr. Model # FH40GY-C
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2349
  • Shipping Weight 4.0 lbs

Product Details

Arc flash hood with optional air cooling system, Indura Ultra Soft(R), Nomex(R) thread, NFPA 70E.

Technical Specs

  • Colour Gray
  • Includes Integrated Air Flow Hood System
  • Item Pro-Hood(TM) Arc Flash Hood with Optional Air Cooling System
  • Length 18"
  • Size OSFA (w/ Air Cooling System)
  • ATPV Rating 40.0 cal/cm²
  • Material 88% Arc Rated Cotton/12% Nylon
  • Standards ASTM F2178, NFPA 70E, and the Flammability Requirements for ASTM F1506
  • Fabric Weight 6 oz.
  • Hazard Risk Category (HRC) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list