HOOD TYVEK POLYCOATED LARGE 3/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOD TYVEK POLYCOATED LARGE 3/PK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMBE10L3
  • Mfr. Model # BE10L3
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2554
  • Shipping Weight 1.54 lbs

Product Details

Polycoated Tychem QC supplied air hood. Size large, package quantity, 3.

Technical Specs

  • Colour White
  • Item Double Bib Hood
  • Suspension Sewn In Elastic Headband
  • Standards NIOSH Approved
  • For Use With Air-Mate(TM), Breathe Easy(TM) PAPR and BE Series Supplied Air
  • Material Tychem(R) QC
  • Mask Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list