HOOD SEALED SEAM W/COLLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOD SEALED SEAM W/COLLAR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMH610-5
  • Mfr. Model # H610-5
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2555
  • Shipping Weight 0.48 lbs

Product Details

H-series hoods, sealed seam tychem SL with collar.

Technical Specs

  • Colour White
  • For Use With H-611 and H-612 Hood Assemblies
  • Item Hood and Hard Hat Assembly
  • Standards NIOSH Approved
  • Mask Size Universal
  • Includes Sealed Seam Hood with Collar
  • Material Tychem(R) SL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list