Skip Content
HOOD SAFETY LIFT PROP,25 IN TO 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOD SAFETY LIFT PROP,25 IN TO 5 FT

STEELMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20C925
  • Mfr. Model # 20C925
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Height 1-1/2"
  • Application Car Hood
  • Colour Red
  • Length 26-1/2"
  • Item Hood Safety Lift Prop
  • Number of Pieces 1
  • Width 1-1/2"
  • Characteristics Telescopes from 25" to 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list