HOOD POLAR SIZE LARGE/EXTRA LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOD POLAR SIZE LARGE/EXTRA LARGE

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDL1016870
  • Mfr. Model # 1016870
  • UNSPSC # 46181522
  • CATALOGUE PAGE # 2500
  • Shipping Weight 0.64 lbs

Product Details

Balaclava-style hood provides protection from cold climates while ensuring optimal earmuff attenuation. Patented side panels help to eliminate gap between earcup and ear, reducing hazardous noise exposure. Adjustable design includes front zipper for ventilation and foldaway visor. Compatible with all Howard Leight earmuffs, fits under most hard hats.

Technical Specs

  • Colour Black with Reflective Yellow Stripe
  • Item Polar Hood(TM)
  • Material Nylon
  • Size Large/X-Large
  • Covers Head, Ears, Neck
  • Style Over the Head
  • Adjustment Type Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list