Skip Content
HOOD GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOD GREEN

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM4112
  • Mfr. Model # 4112
  • UNSPSC # 46181522
  • CATALOGUE PAGE # 2300
  • Shipping Weight 0.5 lbs

Product Details

Journeyman oil resistant rainwear, detachable hood, colour green.

Technical Specs

  • Colour Green
  • For Use With 4110J
  • Thickness 0.45 mm
  • Material 0.45 mm PVC/Polyester
  • Seam Style Welded, Stitched
  • Size Universal
  • Item Detachable Hood, Green
  • Attachment Type Snap-On/Off

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list