Skip Content
HOOD FULL FACE WITH TIES BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOD FULL FACE WITH TIES BULK

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCIC668BWH001000B
  • Mfr. Model # IC668BWH001000B
  • UNSPSC # 46181522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

IsoClean(R) hood. Unique, excellent barrier to dry particles, micro-organisms and non-hazardous liquids. Bound seam garments offer highest particle barrier within DuPont product portfolio. Full traceability on all sterilized apparel. Recyclable.

Technical Specs

  • Material Tyvek(R)
  • Item Bulk
  • Size Universal
  • Seam Style Bound
  • Closure Type Ties
  • Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list