HOOD FULL FACE VISION 2000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOD FULL FACE VISION 2000

SATA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAT51854
  • Mfr. Model # 51854
  • UNSPSC # 46181703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Product Details

SATA Vision 2000 hood is a type C continuous flow supplied air respirator with full face shied and includes and activated charcoal belt unit. Air volume: 6.2 - 11.3 CFM @ 60 - 87 PSI.

Technical Specs

  • Item Vision 2000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list