Skip Content
HOOD FOR 6210 SERIES JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOOD FOR 6210 SERIES JACKET

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6212
  • Mfr. Model # 6212
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2359
  • Shipping Weight 0.44 lbs

Product Details

Journeyman FR oil resistant rainwear, detachable hood, colour orange.

Technical Specs

  • Item Detachable Hood
  • Colour Orange
  • Size One Size
  • Material Polyester
  • Covers Rainwear
  • Liner Material PVC
  • Standards N/A
  • Style Jacket

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List