Skip Content
HOOD, FM PA301/PA331 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOD, FM PA301/PA331

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONPA302
  • Mfr. Model # PA302
  • UNSPSC # 46182007
  • CATALOGUE PAGE # 2556
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour White
  • For Use With Primair FM300 Series
  • Includes (10) Hood w/Neck Seal
  • Material Spun Bond Polypropylene
  • Standards CSA Z94.4
  • Item Replacement Hood
  • Lens Material Polycarbonate
  • Mask Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list