Skip Content
HOOD FLASH 12CAL/CM2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOD FLASH 12CAL/CM2

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALFH11BL
  • Mfr. Model # FH11BL
  • UNSPSC # 46181700
  • CATALOGUE PAGE # 2342
  • Shipping Weight 2.15 lbs

Product Details

12 cal/cm2 Made from arc flash resistant, Indura Ultra Soft(R). Sewn with Nomex(R) thread. Arc rated 10 inch x 20 inch anti-fogging replacable lens. Slotted bracket. One size fits all. Hard hat not included. Meets current ASTM F2178, CSA Z462 and NFPA 70E standards and the flammability requirements for ASTM F1506. CE 0120 certified.

Technical Specs

  • Colour Navy Blue
  • Includes Universal Hard Hat Bracket
  • Item Arc Flash Hood
  • Material 88% Arc Rated Cotton/12% Nylon
  • Size Universal
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F1506 and NFPA 70E
  • ATPV Rating 12.0 cal/cm²
  • Length 18"
  • Fabric Weight 9 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list