Skip Content
HOOD DISP PULLOVER POLYPRO WT PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOOD DISP PULLOVER POLYPRO WT PK100

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W803
  • Mfr. Model # 26W803
  • UNSPSC # 46181522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.17 lbs

Product Details

Pullover Hood, Polypropylene, White, Size Universal, Fabric Weight 1.386 oz./sq. yd., Serged Seam Style

Technical Specs

  • Item Disposable Pullover Hood
  • Colour White
  • Material Polypropylene
  • Size Universal
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list