Skip Content
HOOD COTTON FR ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOD COTTON FR ORANGE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRHWH1FR-OR
  • Mfr. Model # HWH1FR-OR
  • UNSPSC # 46181512
  • CATALOGUE PAGE # 850
  • Shipping Weight 0.26 lbs

Product Details

9 oz. FR cotton sateen. Athletic mesh lining. Will retain flame retardancy for up to 50 home washings. Safety orange

Technical Specs

  • Colour Safety Orange
  • Item Fire Retardant Hood
  • Fabric Weight 9 oz.
  • Material Cotton Sateen
  • Size OSFA

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list