Skip Content
HOOD CATCH + BRACKET, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOD CATCH + BRACKET, RUBBER

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYWJ201A
  • Mfr. Model # WJ201A
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • For Use With Truck Latches and Can Be Used to Secure Loose Equipment and Doors
  • Includes Brackets and Pin
  • Item Catch
  • Length (In.) 4-7/8
  • Material Rubber
  • Type Rubber Hood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list