HOME SELECT RECEPTACLE DECOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOME SELECT RECEPTACLE DECOR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLDR20WHI
  • Mfr. Model # DR20WHI
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1350
  • Shipping Weight 0.16 lbs

Product Details

Home select straight blades- Smooth indented face appearance, Terminal screws accepts up to #12 AWG, Push wire designed for #14 AWG solid. Duplex ultrasonically welded.

Technical Specs

  • Colour White
  • Description Style Line, Grounding
  • HP 1
  • Item Style Line, Back and Side Wired
  • Number of Wires 3
  • Phase 1
  • Number of Poles 2
  • Standards UL/CSA/NEMA WD-6
  • Application Environment Commercial Environments
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Nylon
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Item - Plugs and Receptacles Receptacle
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Color - Plugs and Receptacles White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list