Skip Content
HOME MID POWER 3K TO 6.5K SQ FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOME MID POWER 3K TO 6.5K SQ FT

SMOOTH TALKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MOBBRBCZ1-65GBO
  • Mfr. Model # BRBCZ1-65GBO
  • UNSPSC # 43191600
  • CATALOGUE PAGE # 3183
  • Shipping Weight 4.2 lbs

Technical Specs

  • Application Home or Office
  • Includes (2) Omnidirectional Antennas, 30 ft. of Coax Cable, AC Power Supply
  • Item Signal Booster
  • Features Mid Powered - Medium
  • Frequency 800/1,900 Hz
  • Power Required 120 VAC
  • Signal Gain 65 dB

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List