Skip Content
HOME HIGH POWER, 4K TO 9K SQ FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOME HIGH POWER, 4K TO 9K SQ FT

SMOOTH TALKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MOBBRBCX2-65GK
  • Mfr. Model # BRBCX2-65GK
  • UNSPSC # 43191600
  • CATALOGUE PAGE # 3183
  • Shipping Weight 4.2 lbs

Technical Specs

  • Features High Powered - Medium
  • Power Required 120 VAC
  • Application Home or Office
  • Item Signal Booster
  • Includes (2) High Gain Directional Antennas with 18 ft. of Coax Cable, AC Power Supply
  • Frequency 800/1,900 Hz
  • Signal Gain 65 dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list