Skip Content
HOLSTERCREWNECKT-SHIRT,38TO40IN,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOLSTERCREWNECKT-SHIRT,38TO40IN,BLK

5.11 TACTICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XYX4
  • Mfr. Model # 6XYX4
  • UNSPSC # 24112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes Concealed Pockets Stow a Mid-Size Revolver or Pistol
  • Colour Black
  • Item Holster Crew Neck T-Shirt
  • Material 80/20 Poly/Spandex
  • Size M
  • Pockets 2
  • Fabric Weight 5 Oz
  • Type Short Sleeve
  • Length 31"
  • Neck Size 15 to 15-1/2"
  • Fits Chest Size 38" to 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list