Skip Content
HOLSTER UTILITY MULTI POCK-ITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOLSTER UTILITY MULTI POCK-ITS

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTZNMP03-01
  • Mfr. Model # NMP03-01
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Versatile utility holster holds most mobile devices - mobile phones, two-way radios, GPS units and small cameras. Multiple interior/exterior pockets for flashlights and multi-tools, pens, credit cards, licences, wired headset or Blue Tooth.

Technical Specs

  • Type Pock-Its(R) Utility Holsters
  • Features Multi-Pockets Utility Holster
  • Colour Black
  • Depth 2-1/2"
  • Height 5"
  • For Use With Mobile Phone, 2-Way Radio, GPS, Small Camera, Full Size Flashlight and Multitool, Pens, Credit Cards, IDs
  • Material Ballistic Nylon
  • Item Tool Holder
  • Number of Pockets 7
  • Fits Belts Up To 2-1/4"
  • Width 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list