Skip Content
HOLSTER FOR T5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLSTER FOR T5

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETH5
  • Mfr. Model # H5
  • UNSPSC # 41103311
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.23 lbs

Product Details

Holster, belt, for use with Fluke T3/T5, material plastic, width 3.5 in., height 7.5 in., depth 1.5 in., belt loop.

Technical Specs

  • Colour Black/Yellow
  • For Use With Mfr. No. T3/T5
  • Includes Flap for Lead Storage and Built-in Belt Loop
  • Item Holster
  • Material Plastic
  • Overall Depth 3"
  • Wrist Strap No
  • Overall Height 13-1/4"
  • Overall Width 1/4"
  • Belt Loop Yes
  • Weather-Resistant Zipper No
  • Features Rugged Fabric Holster Includes Flap for Lead Storage and Built-In Belt Loop
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list