Skip Content
HOLLOWSHAFT NUTDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOLLOWSHAFT NUTDRIVER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J249
  • Mfr. Model # 10J249
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 122
  • Shipping Weight 1.8 lbs

Product Details

Hollow shaft nut driver set, number of pieces 7, hex (mm) 5, 5.5, 6, 7, 8, 9, 10, shank length (in.) 3, blade material steel, acetate handle, chrome plated hollow shaft.

Technical Specs

  • Item Nut Driver Set
  • Number of Pieces 7
  • Includes Canvas Backed Vinyl Pouch
  • SAE or Metric Metric
  • Standards ANSI
  • Magnetic/Nonmagnetic Nonmagnetic
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Driver Hex Size 5.0 mm, 5.5 mm, 6.0 mm, 7.0 mm, 8.0 mm, 9.0 mm, 10.0 mm
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Shank Length 2-7/8"
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Design Fluted
  • Nut Driver Handle Color Multicolour
  • Nut Holding No
  • Nut Driver Handle Material Acetate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list