Skip Content
HOLLOWCORE NUT DRIVER -1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLLOWCORE NUT DRIVER -1/4IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2521
  • Mfr. Model # 48-22-2521
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 124
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Nut Driver
  • SAE or Metric SAE
  • Includes Square, Hex, 12 Point and Spline
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Magnetic
  • Nut Driver Shank Style Hollow Hex
  • Nut Driver Overall Length 7"
  • Nut Driver Shank Length 3"
  • Nut Driver Shank Material Steel
  • Nut Driver Hex Size 1/4"
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Handle Color Yellow with Black Grip
  • Nonsparking No
  • Nut Holding No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list