Skip Content
Discontinued with Replacement
HOLLOW WALL ANCHOR,#8-12,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOLLOW WALL ANCHOR,#8-12,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K317
  • Mfr. Model # 11K317
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
TOGGLE ANCHOR 1/8 TO 1/4

Price: NA

Technical Specs

  • Item Hollow Wall Anchor
  • Includes Plastic Setting Key
  • Temp. Range (F) -20 to 212 F
  • Type Toggle
  • Package Quantity 100
  • Material Plastic
  • Grip Range 1/8 to 1/4"
  • Drill Size 5/16"
  • Screw Size #6 to #8
  • Min. Thread Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list