Skip Content
HOLLOW WALL ANCHOR 3/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLLOW WALL ANCHOR 3/16X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30537.018.0300
  • Mfr. Model # U30537.018.0300
  • UNSPSC # 31162103
  • CATALOGUE PAGE # 1090
  • Shipping Weight 1.943 lbs

Technical Specs

  • Item Hollow-Wall Anchor
  • Material Zinc Plated Carbon Steel
  • Package Quantity 50
  • Size 3/16" x 3"
  • Drill Size 3/8"
  • Screw Type Phillips/Slotted
  • Thread Size M5(10#-24)
  • Anchor Length 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List