HOLLOW WALL ANCHOR 1/8X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLLOW WALL ANCHOR 1/8X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30538.012.0200
  • Mfr. Model # U30538.012.0200
  • UNSPSC # 31162103
  • CATALOGUE PAGE # 1090
  • Shipping Weight 1.691 lbs

Technical Specs

  • Includes Drive
  • Item Hollow-Wall Anchor
  • Package Quantity 100
  • Drill Size 5/16"
  • Screw Type Phillips/Slotted
  • Thread Size M4(6#-32)
  • Anchor Length 2"
  • Wall Thickness 3/8" - 5/8"
  • Ultimate Tension (Lbs.) 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list