Skip Content
HOLLOW WALL ANCHOR 1/8X2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLLOW WALL ANCHOR 1/8X2-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30537.012.0225
  • Mfr. Model # U30537.012.0225
  • UNSPSC # 31162103
  • CATALOGUE PAGE # 1090
  • Shipping Weight 2.121 lbs

Technical Specs

  • Material Zinc Plated Carbon Steel
  • Item Hollow-Wall Anchor
  • Thread Size M4(6#-32)
  • Size 1/8" x 2-1/4"
  • Drill Size 5/16"
  • Screw Type Phillips/Slotted
  • Package Quantity 100
  • Anchor Length 2-1/4"
  • Screw Size 1/8"
  • Meets/Exceeds FF-B-588D, Type III, Class A
  • Wall Thickness 5/8 to 7/8"
  • Ultimate Tension (Lbs.) 66
  • Screw Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list