Skip Content
HOLLOW WALL ANCHOR 1/8S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLLOW WALL ANCHOR 1/8S

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR450C2108
  • Mfr. Model # 450C2108
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

Hollow wall anchors, pan head. 1/8 inch small.

Technical Specs

  • Package Quantity 100
  • Ultimate Shear (Lb.) 110 (3/8 Drywall) 170 (1/2" Drywall) 195 (5/8" Drywall)
  • Ultimate Tension (Lbs.) 80 (3/8" Drywall) 150 (1/2" Drywall) 160 (5/8" Drywall)
  • Drill Bit Size 5/16"
  • Item Hollow Wall Anchor
  • Application Bathroom Cabinets, Curtain Rods, Kitchen Cabinets
  • Material Plated Steel
  • Type Hollow Wall Anchor
  • Head Style Pan
  • Max. Work Thickness 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List