Skip Content
HOLLOW WALL ANCHOR,1/8 IN DIA,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOLLOW WALL ANCHOR,1/8 IN DIA,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K362
  • Mfr. Model # 11K362
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Hollow Wall Anchor
  • Material Zinc Plated Carbon Steel
  • Drill Size 5/16"
  • Screw Size 1/8"
  • Meets/Exceeds FF-B-588D, Type III, Class A
  • Package Quantity 100
  • Wall Thickness 3/8 to 1/2"
  • Screw Length 1-1/4"
  • Ultimate Tension (Lbs.) 66

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list