Skip Content
HOLLOW WALL ANCHOR 1/4X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLLOW WALL ANCHOR 1/4X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30537.025.0300
  • Mfr. Model # U30537.025.0300
  • UNSPSC # 31162103
  • CATALOGUE PAGE # 1090
  • Shipping Weight 2.775 lbs

Technical Specs

  • Item Hollow-Wall Anchor
  • Package Quantity 50
  • Material Zinc Plated Carbon Steel
  • Size 1/4" x 3"
  • Thread Size M6(1/4-20)
  • Screw Type Phillips/Slotted
  • Drill Size 5/8"
  • Anchor Length 3"
  • Type Slotted
  • Screw Size M6(1/4-20)
  • Ultimate Tension (Lbs.) 117
  • Wall Thickness 5/8" - 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list