Skip Content
HOLLOW WALL ANCHOR 1/4X3-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLLOW WALL ANCHOR 1/4X3-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU30537.025.0375
  • Mfr. Model # U30537.025.0375
  • UNSPSC # 31162103
  • CATALOGUE PAGE # 1090
  • Shipping Weight 6.658 lbs

Technical Specs

  • Item Hollow-Wall Anchor
  • Package Quantity 100
  • Thread Size M6(1/4-20)
  • Drill Size 5/8"
  • Screw Type Phillips/Slotted
  • Anchor Length 3-3/4"
  • Ultimate Tension (Lbs.) 117
  • Wall Thickness 1-1/4" - 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list