Skip Content
HOLLOW SOCKET 3/8IN LENGTH 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLLOW SOCKET 3/8IN LENGTH 18IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTB43321
  • Mfr. Model # B43321
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Hollow Socket
  • Finish Corrosion Resistant
  • Drive Size 1/4" Hex
  • Drive Type Axial Press
  • SAE or Metric SAE
  • Number of Points 12
  • Overall Length 18"
  • Features Smooth, Inner Well Prevents Shaft From Biting and Running Threads, Hex Shank Works with Both Impact Drivers and Driver-drills, Hallow Design Allows All Threads to Pass Through, Impact and Drill Ready Hollow Socket Design Accelerates Fastening and Saves Time
  • Socket Sizes 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list