Skip Content
HOLLOW SHAFT NUT DRIVER SET,7 PC,ME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLLOW SHAFT NUT DRIVER SET,7 PC,ME

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1CLN6
  • Mfr. Model # 1CLN6
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Includes Plastic Carrying Caddy
  • Item Hollow Shaft Nut Driver Set
  • Number of Pieces 7
  • Nut Holding No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Overall Length 7-1/2"
  • SAE or Metric Metric
  • Tether Capable Tether Ready
  • Standards ANSI
  • Insulated / Uninsulated Uninsulated
  • Nut Driver Hex Size 5.0 mm, 5.5 mm, 6.0 mm, 7.0 mm, 8.0 mm, 9.0 mm, 10.0 mm
  • Nut Driver Shank Length 3"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Handle Color Blue
  • Nut Driver Handle Material Plastic
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Design Ergonomic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list