Skip Content
HOLLOW SHAFT NUT DRIVER SET,7 PC,IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLLOW SHAFT NUT DRIVER SET,7 PC,IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1CLN5
  • Mfr. Model # 1CLN5
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.03 lbs

Technical Specs

  • Item Nut Driver Set
  • Includes Plastic Carrying Caddy
  • Number of Pieces 7
  • Standards ANSI
  • SAE or Metric SAE
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Overall Length 7-1/2"
  • Nut Driver Shank Material Steel
  • Nut Driver Shank Length 3"
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Handle Color Blue
  • Nut Holding No
  • Nut Driver Handle Material Plastic
  • Nut Driver Hex Size 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list