HOLLOW SHAFT NUT DRIVER -9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLLOW SHAFT NUT DRIVER -9/16IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2427
  • Mfr. Model # 48-22-2427
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 124
  • Shipping Weight 0.49 lbs

Technical Specs

  • SAE or Metric SAE
  • Item Hollow Shaft Nut Driver
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Includes Square, Hex, 12 Point and Spline
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Overall Length 7-1/2"
  • Nut Driver Shank Style Hollow Hex
  • Nut Driver Hex Size 9/16"
  • Nut Driver Shank Length 3-1/2"
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Handle Color Yellow with Black Grip
  • Nonsparking No
  • Nut Holding No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list