Skip Content
HOLLOW SHAFT NUT DRIVER -6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLLOW SHAFT NUT DRIVER -6MM

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2433
  • Mfr. Model # 48-22-2433
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 124
  • Shipping Weight 0.3 lbs

Technical Specs

  • SAE or Metric Metric
  • Item Nut Driver
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Driver Overall Length 7"
  • Nut Holding No
  • Nut Driver Shank Style Hollow Hex
  • Nut Driver Shank Material Steel
  • Nut Driver Shank Length 3"
  • Nut Driver Handle Color Red with Black Grip
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Hex Size 6.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list