Skip Content
HOLLOW SHAFT NUT DRIVER -5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLLOW SHAFT NUT DRIVER -5MM

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2431
  • Mfr. Model # 48-22-2431
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 124
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Nut Driver
  • SAE or Metric Metric
  • Insulated / Uninsulated Uninsulated
  • Magnetic/Nonmagnetic Nonmagnetic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Nut Driver Shank Style Hollow Hex
  • Nut Holding No
  • Nut Driver Shank Length 3"
  • Nut Driver Overall Length 7"
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Handle Color Red with Black Grip
  • Nut Driver Hex Size 5.0 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List