Skip Content
HOLLOW SHAFT NUT DRIVER -1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLLOW SHAFT NUT DRIVER -1/2IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-2426
  • Mfr. Model # 48-22-2426
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 124
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Nut Driver
  • SAE or Metric SAE
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Holding No
  • Nut Driver Overall Length 7-1/2"
  • Nut Driver Shank Style Hollow Hex
  • Nut Driver Hex Size 1/2"
  • Nut Driver Shank Material Steel
  • Nut Driver Shank Length 3-1/2"
  • Nut Driver Handle Color Red with Black Grip
  • Nut Driver Handle Design Cushion Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list