Skip Content
HOLESAW KIT LOCKSET 8 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HOLESAW KIT LOCKSET 8 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHLK8L
  • Mfr. Model # HLK8L
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.775 lbs

Product Details

Six popular sizes. One each hole saws: 7/8 inch, 1 inch, 1-1/4 inch, 1-1/2 inch, 1-3/4 inch, 2-1/8 inch. Includes 2 arbors. All items are packaged in a foam filled plastic protective case.

Technical Specs

  • Item Lockset Hole Saw Kit
  • Includes Hole Saws: 7/8", 1", 1-1/4", 1-1/2", 1-3/4", 2-1/8", (2) Arbors
  • Number of Pieces 8
  • Range of Saw Sizes 7/8" - 2-1/8"
  • Hole Saw Product Grouping Hole Saw Kits

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list