Skip Content
HOLESAW KIT INDUSTRIAL 14 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLESAW KIT INDUSTRIAL 14 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHLK14
  • Mfr. Model # HLK14
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.58 lbs

Product Details

Eleven popular sizes. One each hole saws: 3/4 inch, 7/8 inch, 1 inch, 1-1/4 inch, 1-3/8 inch, 1-1/2 inch, 1-3/4 inch, 2 inch, 2-1/4 inch, 2-1/2 inch, 3 inch. Includes 2 arbors, extension bar and ejection spring. All items are packaged in a foam filled protective case.

Technical Specs

  • Includes Hole Saws: 3/4", 7/8", 1", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 3", (2) Arbors, Extension, Ejection Spring
  • Item Industrial Hole Saw Kit
  • Number of Pieces 14
  • Range of Saw Sizes 3/4" - 3"
  • Saw Sizes Included 3/4", 7/8", 1", 1-1/4", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2", 3"
  • Hole Saw Product Grouping Hole Saw Kits

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list