Skip Content
HOLESAW 2IN ADVANCED EDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLESAW 2IN ADVANCED EDGE

MORSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM168649
  • Mfr. Model # 168649
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 482
  • Shipping Weight 0.31 lbs

Product Details

Deeper gullet for smooth chip clearing in deep cutting applications. Larger tooth profile for increased impact resistance in interrupted cuts. Proprietary tooth set that provides smooth, fast, efficient cutting. Applications include steel plate, pipe, angle iron, wood, composite materials, plastic, sprinkler pipe, electrical box. Saw Dia. 2 In. (51 mm)

Technical Specs

  • Saw Dia. 2"
  • Application Steel plate, pipe, angle iron, wood, composite materials, plastic, sprinkler pipe, electrical box
  • Teeth per Inch 5
  • Item Advanced Edge Bi-metal Hole Saw
  • Thread Size 5/8"-18
  • Pilot Drill Size 1/4" dia. x 4-5/16"L and 1/4" dia. x 3-1/16"L
  • Shank Size 7/16" Hex and 3/8" Hex
  • Max. Cutting Depth 1-1/2"
  • Replacement Pilot Drill No. Mfr. No. TACPD4, TACPD4S
  • Primary Saw Application Metal
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Replacement Arbor No. Mfr. No. M45PC or M35PSC
  • Hole Saw Product Grouping Hole Saws
  • Tooth Material Grade M42

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list