Skip Content
HOLESAW 2-3/4IN ADVANCED EDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOLESAW 2-3/4IN ADVANCED EDGE

MORSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM168779
  • Mfr. Model # 168779
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 482
  • Shipping Weight 0.5 lbs

Product Details

Deeper gullet for smooth chip clearing in deep cutting applications. Larger tooth profile for increased impact resistance in interrupted cuts. Proprietary tooth set that provides smooth, fast, efficient cutting. Applications include steel plate, pipe, angle iron, wood, composite materials, plastic, sprinkler pipe, electrical box. Saw Dia. 2-3/4 In. (70 mm)

Technical Specs

  • Saw Dia. 2-3/4"
  • Hole Saw Product Grouping Hole Saws
  • Application Stainless, Machinable Metal, Steel, Nail-Embedded Wood and Plastics
  • Item Hole Saw
  • Teeth per Inch 5
  • Thread Size 5/8"-18
  • Pilot Drill Size 1/4" dia. x 4-5/16" L, 1/4" dia. x 3-1/16" L
  • Max. Cutting Depth 1-1/2"
  • Shank Size 3/8" Hex, 7/16" Hex
  • Primary Saw Application Metal
  • Tooth Material Bi-Metal
  • Replacement Pilot Drill No. Mfr. No. TACPD4, TACPD4S
  • Replacement Arbor No. Mfr. No. M45PC or M35PSC
  • Tooth Material Grade M42
  • Arbor Design Not Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list