HOLESAW 11/16 ADVANCED EDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOLESAW 11/16 ADVANCED EDGE

MORSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM168335
  • Mfr. Model # 168335
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 482
  • Shipping Weight 0.1 lbs

Product Details

Deeper gullet for smooth chip clearing in deep cutting applications. Larger tooth profile for increased impact resistance in interrupted cuts. Proprietary tooth set that provides smooth, fast, efficient cutting. Applications include steel plate, pipe, angle iron, wood, composite materials, plastic, sprinkler pipe, electrical box. Saw Dia. 11/16 In. (17 mm)

Technical Specs

  • Saw Dia. 11/16"
  • Hole Saw Product Grouping Hole Saws
  • Application Stainless, Machinable Metal, Steel, Nail-Embedded Wood and Plastics
  • Thread Size 1/2"-20
  • Item Hole Saw
  • Teeth per Inch 5
  • Pilot Drill Size 1/4" dia. x 3-1/16" L
  • Shank Size 3/8" Hex
  • Max. Cutting Depth 1-1/2"
  • Arbor Design Not Included
  • Replacement Pilot Drill No. Mfr. No. TACPD4S
  • Primary Saw Application Metal
  • Replacement Arbor No. Mfr. No. M34C
  • Tooth Material Bi-Metal
  • Tooth Material Grade M42

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list