Skip Content
HOLESAW 1-7/16IN ADVANCED EDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOLESAW 1-7/16IN ADVANCED EDGE

MORSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKM168526
  • Mfr. Model # 168526
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 482
  • Shipping Weight 0.28 lbs

Product Details

Deeper gullet for smooth chip clearing in deep cutting applications. Larger tooth profile for increased impact resistance in interrupted cuts. Proprietary tooth set that provides smooth, fast, efficient cutting. Applications include steel plate, pipe, angle iron, wood, composite materials, plastic, sprinkler pipe, electrical box. Saw Dia. 1-7/16 In. (37 mm)

Technical Specs

  • Saw Dia. 1-7/16"
  • Hole Saw Product Grouping Hole Saws
  • Application Stainless, Machinable Metal, Steel, Nail-Embedded Wood and Plastics
  • Item Hole Saw
  • Thread Size 5/8"-18
  • Teeth per Inch 5
  • Pilot Drill Size 1/4" dia. x 4-5/16" L, 1/4" dia. x 3-1/16" L
  • Shank Size 3/8" Hex, 7/16" Hex
  • Max. Cutting Depth 1-1/2"
  • Primary Saw Application Metal
  • Tooth Material Bi-Metal
  • Arbor Design Not Included
  • Replacement Pilot Drill No. Mfr. No. TACPD4, TACPD4S
  • Tooth Material Grade M42
  • Replacement Arbor No. Mfr. No. M45PC or M35PSC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List