!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOLESAW 1-1/4IN ADVANCED EDGE

HOLESAW 1-1/4IN ADVANCED EDGE

MORSE

HOLESAW 1-1/4IN ADVANCED EDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOLESAW 1-1/4IN ADVANCED EDGE

HOLESAW 1-1/4IN ADVANCED EDGE

MORSE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKM168458
  • Mfr. Model # 168458
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Deeper gullet for smooth chip clearing in deep cutting applications. Larger tooth profile for increased impact resistance in interrupted cuts. Proprietary tooth set that provides smooth, fast, efficient cutting. Applications include steel plate, pipe, angle iron, wood, composite materials, plastic, sprinkler pipe, electrical box. Saw Dia. 1-1/4 In. (32 mm)

Technical Specs

  • Item Hole Saw
  • Materials Cut Stainless, Machinable Metal, Steel, Nail-Embedded Wood and Plastics
  • Tooth Material Bi-Metal
  • Teeth per Inch 5
  • Replacement Arbor Mfr. No. M45PC or M35PSC
  • Thread Size 5/8"-18
  • Pilot Drill Size 1/4" dia. x 4-5/16" L, 1/4" dia. x 3-1/16" L
  • Primary Material Application Metal
  • Arbor Design Not Included
  • Saw Dia. 1 1/4 in
  • Max. Cutting Depth 1-1/2"
  • Replacement Pilot Drill Mfr. No. TACPD4, TACPD4S
  • Shank Size 3/8" Hex, 7/16" Hex

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list